Beli milling cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pagnoni Milling Cutter Arbors for Screw-On Type Milling Cutters
    Mulai

    Rp4.799.900

    Pagnoni Milling Cutter Arbors for Screw-On Type Milling Cutters
    Deskripsi:
    ISO40 DIN69871 P/F ATT.FILET. M8X55
  2. SECO Milling Cutter Other Cutters Helcal Mill
    Mulai

    Rp19.999.900

    SECO Milling Cutter Other Cutters Helcal Mill
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. PARLEC Milling Cutter Arbor Stub CAT50 (Arbor Pisau Frais)
    Mulai

    Rp13.999.900

  4. Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)
    Mulai

    Rp5.099.900

    Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)
    Deskripsi:
    Short series annular HSS cutter set with 19mm Weldon shank compatible with all magnetic based drilling and broaching units. Complete with pilot pin and fitted metal case. Cutter sizes: 14, 16, 18, 20, 22 and 24mm. Bore: 1/4inch (6.35mm). Depth of Cut: 25mm. Overall Length: 60mm. 3/4in Weldon Shank.
    atribut:
    • Cutting Diameter (mm): 14-16-18-20-22-24
    • Overall Length (mm): 60
    • Shank Diameter: 19
    • Type: Multi-Tooth Cutter Set
    • Helix Angle (°): 27.5
    • Cromwell Order Number: KEN2883000K
  5. SECO Milling Cutter Round Insert Cutter
    Mulai

    Rp6.799.900

    SECO Milling Cutter Round Insert Cutter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. OSG Milling Cutter
    Mulai

    Rp29.999.900

  7. SECO Milling Cutter Shoulder Cutter
    Mulai

    Rp14.999.900

    SECO Milling Cutter Shoulder Cutter
    atribut:
    • Dimensions (mm): APMXE: 1.6
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. Vertex Face Milling Cutter 90°
    Mulai

    Rp1.799.900

    Vertex Face Milling Cutter 90°
    Deskripsi:
    Face Milling Cutter.
    atribut:
    • Maximum Cutting Depth (mm): 22
    • Insert Angle (°): 90
  9. KEO Standard Keyseat Milling Cutter (Mata Pahat Frais)
    Mulai

    Rp1.199.900

    KEO Standard Keyseat Milling Cutter (Mata Pahat Frais)
    Deskripsi:
    These standard keyseat milling cutters are made from high-speed steel and provide good wear resistance for general purpose milling applications. They're more flexible and can absorb more shock and vibration than cobalt or solid carbide keyseat milling cutters. They have straight teeth that leave a finer finish on the workpiece than staggered teeth. The cutters have a straight shank that mounts to a milling machine.
    atribut:
    • UNSPSC: 23171612
  10. KELCH Milling Cutter Arbor (Arbor Pisau Frais)
    Mulai

    Rp23.999.900

    KELCH Milling Cutter Arbor (Arbor Pisau Frais)
    atribut:
    • Country of Origin: Germany (subject to change)
    • Shank Type - Machining: Straight
    • Type: Test
    • UNSPSC: 23153308
    • For use with: Machining Tools
  11. SECO Milling Cutter for Dies Combimaster
    Mulai

    Rp1.899.900

    SECO Milling Cutter for Dies Combimaster
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. NUI Shell End Mills (Mata Pahat Frais)
    Mulai

    Rp4.799.900

    NUI Shell End Mills (Mata Pahat Frais)
    atribut:
    • Material: HSSCO 8
    • No. of Flutes: 6-10
    • Helix (°): 25
    • Tolerance: js16
  13. Sandvik CoroMill 245 Face Milling Cutter
    Mulai

    Rp7.499.900

    Sandvik CoroMill 245 Face Milling Cutter
    atribut:
    • Coolant entry style code (CNSC): 0: Without Coolant
    • Body material code (BMC): Steel
    • Damping property (DPC): False
    • Tool cutting edge angle (KAPR) (°): 45
  14. SECO Milling Cutter Side Cutter 335.19 Tool
    Mulai

    Rp14.999.900

    SECO Milling Cutter Side Cutter 335.19 Tool
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. Sherwood Countersink 90Degrees
    Mulai

    Rp219.900

    Sherwood Countersink 90Degrees
    atribut:
    • Material: Cobalt High Speed Steel
    • Countersink Angle: 90 Degrees
    • Finish/Coating: Bright
    • Head Type: Multiple Flute
    • Shank type: Straight
  16. Sherwood Center Drill Carbide (Mata Bor Center)
    Mulai

    Rp239.900

    Sherwood Center Drill Carbide (Mata Bor Center)
    atribut:
    • Finish/Coating: Uncoated
    • Material: Carbide
    • Cutting Style: Plain
    • Shank type: Plain Round
  17. KENNAMETAL WOEJ090512SRHD KCPK30
    Mulai

    Rp409.900

    KENNAMETAL WOEJ090512SRHD KCPK30
    atribut:
    • ISO Number: WOEJ090512SRHD
    • SAP Material Number: 4034881.0
    • Grade: KCPK30
    • [D] Insert IC Size (mm): 8.9
    • [S] Insert Thickness (mm): 5.5
    • [Rε] Corner Radius: 10.2
    • Cutting Edges per Insert: 6
  18. FKD (Fukuda Seiko) Long shank sinking milling cutter (JIS standard) LS-CB
    Mulai

    Rp2.399.900

    FKD (Fukuda Seiko) Long shank sinking milling cutter (JIS standard) LS-CB
    Deskripsi:
    A milling cutter for machining sunken holes for hexagon socket head bolts. The long shank allows deep machining.
    atribut:
    • Material: SKH56
    • Number of Tips: 4 blades
Daftar Harga milling cutter Terbaru November 2026
SANWASEISAKUSYO (Sanwa Bits) Carbide Turning ToolRp489.900
Pagnoni Milling Cutter Arbors for Screw-On Type Milling CuttersRp4.799.900
SECO Milling Cutter Other Cutters Helcal MillRp19.999.900
PARLEC Milling Cutter Arbor Stub CAT50 (Arbor Pisau Frais)Rp13.999.900
Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)Rp5.099.900
SECO Milling Cutter Round Insert CutterRp6.799.900
OSG Milling CutterRp29.999.900
AMD Milling Cutter Motor 250Rp7.799.900
SECO Milling Cutter Shoulder CutterRp14.999.900
Vertex Face Milling Cutter 90°Rp1.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait